https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148075-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDl8aW1hZ2UvanBlZ3xhRFF6TDJnNFlTOHhNREUwTVRnMU9EQXdOVEF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnd056VmZNekF3V0RNd01DNXFjR2N8ZThjYWI2YWY0ZjUwOTQ0MzNlOTdmYjZhOTU1NWUyODI2ZTc3ODljOTYwYmU1Yzk4ODJkOTg5ZDA4NDYyYTk4MQ
BOSCH REXROTH
BOSCH REXROTH
9510290023
BOSCH REXROTH BOSCH REXROTH
Description
9510290023 GEAR PUMP ; AZPF-12-008RQR12MB
Gear Pump; 8CC/Rev Displacement; 12MM Inlet Port SAE O-Boss; 10MM Outlet Port SAE O-Boss; 125.5MM Width; 123.3MM Length; Clockwise Direction; External Type; NBR Seal; Standard End Cover; 5/8" SAE Keyed Drive Shaft; 2 Bolt Flange
Part #
9510290023
BDI #
25148075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/9510290023/p/25148075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151551
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Gear
Manufacturer URL
https://www.bosch.com
Product Detail
Gear Pump
Product Specification
8CC/Rev Displacement; 12MM Inlet Port SAE O-Boss; 10MM Outlet Port SAE O-Boss; 125.5MM Width; 123.3MM Length; Clockwise Direction; External Type; NBR Seal; Standard End Cover; 5/8" SAE Keyed Drive Shaft; 2 Bolt Flange
Long Description
Gear Pump; 8CC/Rev Displacement; 12MM Inlet Port SAE O-Boss; 10MM Outlet Port SAE O-Boss; 125.5MM Width; 123.3MM Length; Clockwise Direction; External Type; NBR Seal; Standard End Cover; 5/8" SAE Keyed Drive Shaft; 2 Bolt Flange