

EATON
EATON
ACNAR02ACA0010000000000A
EATON EATON
Description
ACNAR02ACA0010000000000A GEAR PUMP ; SERIES 26 HYDROSTATIC
Gear Pump; 8.2 Cm3/R Displacement; Plain Unit Type; Right-Hand Rotation Clockwise; 3/4" Straight Shaft; 4.8MM X 25.4MM Keyway; 1-1/4" Shaft Extension; 2-Bolt A SAE Flange Series 82-2; Suction Port 1.3125-12 UN-2B SAE O-Ring Port; Pressure Port 0.875-14 UNF-2B Sae O-Ring Port-Side Ports
Part #
ACNAR02ACA0010000000000A
BDI #
25114337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/ACNAR02ACA0010000000000A/p/25114337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151551
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Gear
Manufacturer URL
https://www.eaton.com
Product Detail
Gear Pump
Product Specification
8.2 Cm3/R Displacement; Plain Unit Type; Right-Hand Rotation Clockwise; 3/4" Straight Shaft; 4.8MM X 25.4MM Keyway; 1-1/4" Shaft Extension; 2-Bolt A SAE Flange Series 82-2; Suction Port 1.3125-12 UN-2B SAE O-Ring Port; Pressure Port 0.875-14 UNF-2B Sae O-Ring Port-Side Ports
Long Description
Gear Pump; 8.2 Cm3/R Displacement; Plain Unit Type; Right-Hand Rotation Clockwise; 3/4" Straight Shaft; 4.8MM X 25.4MM Keyway; 1-1/4" Shaft Extension; 2-Bolt A SAE Flange Series 82-2; Suction Port 1.3125-12 UN-2B SAE O-Ring Port; Pressure Port 0.875-14 UNF-2B Sae O-Ring Port-Side Ports