https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123464-300X300.jpg?context=bWFzdGVyfHJvb3R8ODc0OHxpbWFnZS9qcGVnfGFEWmpMMmhoT1M4eE1ERTBNVGszTXpZM05qQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNak0wTmpSZk16QXdXRE13TUM1cWNHY3wzYzc1M2RjNWVmMzVjMGJjNzkzYjliNzNkODJhMmU0ODgxOThkODUwMDU4Mzk5ZTA5YTkwMjNiNGZlYTNlNzgy
GRUNDFOS PUMPS
GRUNDFOS PUMPS
CRK2-130/13 A-W-A-AUUV 3X230D/400Y 60HZ
GRUNDFOS PUMPS GRUNDFOS PUMPS
Description
CRK2-130/13 A-W-A-AUUV 3X230D/400Y 60HZ ; CONDENSATE PUMP IEC 60HZ
Centrifugal Pump; G1-1/4 Size; 83.5M Rated Head; 2900RPM Speed; Vertical Multistage; AUUV Shaft Seal; Cast Iron Material; Stainless Steel Impeller; 13 Impeller; -10 to 20 Degree C Liquid Temperature Range; 230D/400YV at 60HZ Voltage; 5HP Power; 3 Phase
Part #
CRK2-130/13 A-W-A-AUUV 3X230D/400Y 60HZ
BDI #
25123463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/CRK2-130-13-A-W-A-AUUV-3X230D-400Y-60HZ/p/25123463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151503
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Keyword String
Centrifugal
Manufacturer URL
https://www.grundfos.com
Product Detail
Centrifugal Pump
Product Specification
G1-1/4 Size; 83.5M Rated Head; 2900RPM Speed; Vertical Multistage; AUUV Shaft Seal; Cast Iron Material; Stainless Steel Impeller; 13 Impeller; -10 to 20 Degree C Liquid Temperature Range; 230D/400YV at 60HZ Voltage; 5HP Power; 3 Phase
Long Description
Centrifugal Pump; G1-1/4 Size; 83.5M Rated Head; 2900RPM Speed; Vertical Multistage; AUUV Shaft Seal; Cast Iron Material; Stainless Steel Impeller; 13 Impeller; -10 to 20 Degree C Liquid Temperature Range; 230D/400YV at 60HZ Voltage; 5HP Power; 3 Phase