Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IPC 4-32 171 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997103-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzF8aW1hZ2UvanBlZ3xhRGMxTDJnM1l5OHhNREEzTmpZNE5UYzJNalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeE1ETmZNekF3V0RNd01DNXFjR2N8MGE0OTUwY2NiZGE3MDgyNGUwNGQ2OGY2ZTczMDg5MThiNzRkNTlhNjY4YjViOWNkNzQ5MzJjYTlhZGIxNjdjOA
24997103 Pumps 

VOITH TRANSMISSION VOITH TRANSMISSION

IPC 4-32 171

Description

VOITH TRANSMISSION IPC 4-32 171

Gear Pump; 32.6 CM3 Displacement Per Revolution; 3000RPM Maximum Speed; Medium-Pressure Internal; 170MM Width; 124MM Height; M10 X 15 Thread

Part #

IPC 4-32 171

BDI #
24997103

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
VOITH TURBO
Minimum Buy Quantity
N/A
UNSPSC
40151551
Weight / Kilogram
11
Product Group - BDI
F02272
Harmonized Tariff Code
8413.50.00.80
Noun
Pump
Keyword String
Gear
Manufacturer URL
https://voith.com
Weight / LBS
24.25082
Product Detail
Gear Pump
Product Specification
32.6 CM3 Displacement Per Revolution; 3000RPM Maximum Speed; Medium-Pressure Internal; 170MM Width; 124MM Height; M10 X 15 Thread
Long Description
Gear Pump; 32.6 CM3 Displacement Per Revolution; 3000RPM Maximum Speed; Medium-Pressure Internal; 170MM Width; 124MM Height; M10 X 15 Thread