

SKF
SKF
MCU2-11AAA-1000+428
SKF SKF
Description
MCU2-11AAA-1000+428 LUBRICATION PUMP
Single Line Oil Pump; 0.2LPM Rate; 2L Plastic Reservoir Size; No Controller; With Push Button; With Float Switch; 230VAC at 50/60HZ Voltage; 2 Cable Glands
Part #
MCU2-11AAA-1000+428
BDI #
25197015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/MCU2-11AAA-1000+428/p/25197015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151580
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.81.00.40
Noun
Pump
Keyword String
Single Line Oil
Manufacturer URL
https://www.skf.com
Product Detail
Single Line Oil Pump
Product Specification
0.2LPM Rate; 2L Plastic Reservoir Size; No Controller; With Push Button; With Float Switch; 230VAC at 50/60HZ Voltage; 2 Cable Glands
Long Description
Single Line Oil Pump; 0.2LPM Rate; 2L Plastic Reservoir Size; No Controller; With Push Button; With Float Switch; 230VAC at 50/60HZ Voltage; 2 Cable Glands