https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180557-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTl8aW1hZ2UvanBlZ3xhR1E1TDJneFlTOHhNREk1TlRNd056Z3lPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBMU5UZGZNekF3ZURNd01DNXFjR2N8ZmJlNWJhZTBjMGI0OWIwOTUwNWYzNWUyYmVlM2ZmMWE5YzJmNDRmYmYxMWNkNTkxOWM3ZjYyMDljOWFmNmE1ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180557-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTl8aW1hZ2UvanBlZ3xhR1E1TDJneFlTOHhNREk1TlRNd056Z3lPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBMU5UZGZNekF3ZURNd01DNXFjR2N8ZmJlNWJhZTBjMGI0OWIwOTUwNWYzNWUyYmVlM2ZmMWE5YzJmNDRmYmYxMWNkNTkxOWM3ZjYyMDljOWFmNmE1ZA
PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
P6010.AD.01.LA.52
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
Description
P6010.AD.01.LA.52 ; VACUUM PUMP
Vacuum Pump; Cartridge Module Si03-3X3; Mounting T-Slot; Cover Plate G Threaded; Connection 2X G1"; 1" Silencer; 0.7MPA Pressure; -10 to 80 Degree C Temperature
Part #
P6010.AD.01.LA.52
BDI #
25180557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Pumps/P6010-AD-01-LA-52/p/25180557
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151502
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Vacuum
Manufacturer URL
https://www.piab.com
Weight / LBS
3.96832
Product Detail
Vacuum Pump
Product Specification
Cartridge Module Si03-3X3; Mounting T-Slot; Cover Plate G Threaded; Connection 2X G1"; 1" Silencer; 0.7MPA Pressure; -10 to 80 Degree C Temperature
Long Description
Vacuum Pump; Cartridge Module Si03-3X3; Mounting T-Slot; Cover Plate G Threaded; Connection 2X G1"; 1" Silencer; 0.7MPA Pressure; -10 to 80 Degree C Temperature

