

SKF
SKF
THAP 030E/SK1
SKF SKF
Description
THAP 030E/SK1 AIR DRIVEN OIL INJECTOR ; NON-RETURNABLE
Air-Driven Pump And Injector; 30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples
Part #
THAP 030E/SK1
BDI #
1307391
Details
17597.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Pumps/THAP-030E-SK1/p/1307391
Your Price
$ 17,597.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
21.97
EAN
7316576917868
Product Group - BDI
F02272
Noun
Pump
Product Detail
Air-Driven Pump And Injector
Product Specification
30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples
Long Description
Air-Driven Pump And Injector; 30Mpa Nominal Hydraulic Pressure; 7Bar Operating Air Pressure; 200 Liter Per Minute Air Consumption; 0 To 45 Deg C Operating Temperature Range; 10Cucm Volume/Stroke; G3/4" Oil Outlet; 350MM Length; 202MM Height; 171MM Width; Kit Includes Pump, High Pressure Hose And Connecting Nipples