DIXON VALVE
DIXON VALVE
RD400BL
DIXON VALVE DIXON VALVE
Description
RD400BL CAM AND GROOVE COUPLER ; 4IN 100PSI 316SS BUNA N SEAL 316SS
Coupler; 100 PSI Operating Pressure; 316 Stainless Steel Material; 4" Size; Nitrile Rubber Seal
Part #
RD400BL
BDI #
19329178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/RD400BL/p/19329178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
2.205
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
100 PSI Operating Pressure; 316 Stainless Steel Material; 4" Size; Nitrile Rubber Seal
Long Description
Coupler; 100 PSI Operating Pressure; 316 Stainless Steel Material; 4" Size; Nitrile Rubber Seal