DIXON VALVE
DIXON VALVE
STBC212
DIXON VALVE DIXON VALVE
Description
STBC212 T-BOLT CLAMP ; 2.182" STAINLESS
T-Bolt Clamp; 1.93" To 2.18" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque
Part #
STBC212
BDI #
19330953
Details
14.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/STBC212/p/19330953
Your Price
$ 14.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.059
Product Group - BDI
F02234
Noun
Clamp
Keyword String
T-Bolt
Manufacturer URL
https://dixonvalve.com
Product Detail
T-Bolt Clamp
Product Specification
1.93" To 2.18" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque
Long Description
T-Bolt Clamp; 1.93" To 2.18" Hose OD; 0.025" Thickness; 3/4" Width; 300 Series; Stainless Steel; Style STBC; 110 IN-LBS Torque