TIMKEN LOVEJOY
TIMKEN LOVEJOY
TANK ALUMINUM 11 GALLON NO PLUG
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TANK-11 GAL-AL-NO PLUG ; POR
Tank; 11Gal Capacity; 12.4" Height; 16.34" Width; 20.28" Length; Aluminum Material
Part #
TANK-11 GAL-AL-NO PLUG
BDI #
599711
Details
1240.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/TANK-ALUMINUM-11-GALLON-NO-PLUG/p/599711
Your Price
$ 1,240.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111800
Weight / Kilogram
6.99
EAN
0845271020117
Product Group - BDI
F02234
Noun
Tank
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tank
Product Specification
11Gal Capacity; 12.4" Height; 16.34" Width; 20.28" Length; Aluminum Material
Long Description
Tank; 11Gal Capacity; 12.4" Height; 16.34" Width; 20.28" Length; Aluminum Material