

PARKER
PARKER
14R013FC
PARKER PARKER
Description
14R013FC PRESSURE REGULATOR ; 1/8" 0-125 PSI
Pressure Regulator; Relieving Type; 0 to 8BAR Pressure Range; 1/8" NPT Port; Manual Adjustable; 12.7SCFM Flow Rate; Nitrile Seal; 14R Series; 32 to 125 Degree F Temperature
Part #
14R013FC
BDI #
21456848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/14R013FC/p/21456848
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112404
Weight / Kilogram
0.204
Product Group - BDI
F02170
Harmonized Tariff Code
9032.81.00.60
Noun
Regulator
Keyword String
Pressure
Manufacturer URL
https://www.parker.com
Weight / LBS
0.03
Product Detail
Pressure Regulator
Product Specification
Relieving Type; 0 to 8BAR Pressure Range; 1/8" NPT Port; Manual Adjustable; 12.7SCFM Flow Rate; Nitrile Seal; 14R Series; 32 to 125 Degree F Temperature
Long Description
Pressure Regulator; Relieving Type; 0 to 8BAR Pressure Range; 1/8" NPT Port; Manual Adjustable; 12.7SCFM Flow Rate; Nitrile Seal; 14R Series; 32 to 125 Degree F Temperature