Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ES25MB https://www.bdiexpress.com/medias/INDXXXSILNCR-21466346-300X300.jpg?context=bWFzdGVyfHJvb3R8NTc4OXxpbWFnZS9qcGVnfGFHVXdMMmhsWmk4NU9EYzFOamt5TnpneE5UazRMMGxPUkZoWVdGTkpURTVEVWw4eU1UUTJOak0wTmw4ek1EQllNekF3TG1wd1p3fDUyYzU0NGNkYWNjZjEzYTg0OTViYTZhN2VjZmJjOGNhMWVlMDMyOGVlZGIyYzBkNWVjODQxZDIwOWNmZjgyMmE
21466346 Valves And Controls 

PARKER PARKER

ES25MB

Description

ES25MB MUFFLER 1/4 NPT ; MUFFLER

Pneumatic Silencer; 1/4" MNPT Port; 250PSI Maximum Operating Pressure; 0.88" Diameter; 2.41" Length; Exhaust; Air Fluid; 129SCFM at 100PSI Inlet Flow; 0 To 300 Degree F Temperature

Part #

ES25MB

BDI #
21466346

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8708.92.00.00
Noun
Silencer
Keyword String
Pneumatic
Manufacturer URL
https://www.parker.com
Product Detail
Pneumatic Silencer
Product Specification
1/4" MNPT Port; 129SCFM at 100PSI Inlet Flow; 250PSI Maximum Operating Pressure; 0.88" Diameter; 2.41" Length; Exhaust; Air Fluid; 0 To 300 Degree F Temperature
Long Description
Pneumatic Silencer; 1/4" MNPT Port; 250PSI Maximum Operating Pressure; 0.88" Diameter; 2.41" Length; Exhaust; Air Fluid; 129SCFM at 100PSI Inlet Flow; 0 To 300 Degree F Temperature