BURKERT
BURKERT
047383 TYP 344
BURKERT BURKERT
Description
BURKERT 047383 TYP 344
Flow Control Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot - Manual; 44 PSI; 32 To 194 Deg F; NBR Seal; Brass
Part #
047383 TYP 344
BDI #
15070463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/047383-TYP-344/p/15070463
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.9
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
44 PSI
Operating Pressure Range
0 To 44 PSI
Operating Temperature Range
32 To 194 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.burkert.com
Long Description
Flow Control Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot - Manual; 44 PSI; 32 To 194 Deg F; NBR Seal; Brass
Overall Length
2.559 Inch | 65 Millimeter
Overall Height
6.083 Inch | 154.5 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh