Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

081SA400M000061 https://www.bdiexpress.com/medias/INDNUMVALVEXX-081SA400-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OXxpbWFnZS9qcGVnfGFHVmlMMmhtTlM4eE1EYzJPRFl3TlRVeE1UY3hNQzlKVGtST1ZVMVdRVXhXUlZoWVh6QTRNVk5CTkRBd1h6TXdNSGd6TURBdWFuQm58YTcwYzM2MGRlMGRkMTI3MDlhYWZmMmYxMDdhYjI5NWNhOWNjYTZkOTI0Y2Y5OGJjMGM2YjZiMDNkNWM1MDBmNw
1485254 Hydraulic and Pneumatic Valves 

NUMATICS NUMATICS

081SA400M000061

Description

081SA400M000061 SOLENOID VALVE ; 1/4" NPT 24VDC

Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 150 Deg F

Part #

081SA400M000061

BDI #
1485254

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.431
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-10 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 150 PSI; -10 To 150 Deg F
Overall Length
5.071 Inch | 128.8 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
1.531 Inch | 38.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh