

25095360
液压和气动阀门
NUMATICS
NUMATICS
082SS435M000061
NUMATICS NUMATICS
描述
NUMATICS 082SS435M000061
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/8" NPTF Port; 24VDC Voltage; Flush Non-Locking Manual Override; Plug-in Base; Common Exhaust; Side Cylinder Ports; Speed Control; Plug-in with Light; With NPTF Conduit; 28" Hg Vacuum to 150PSI Pressure Range
制造商部件号
082SS435M000061
BDI部件号
25095360
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/082SS435M000061/p/25095360
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 4 Way; 2 Position; 1/8" NPTF Port; 24VDC Voltage; Flush Non-Locking Manual Override; Plug-in Base; Common Exhaust; Side Cylinder Ports; Speed Control; Plug-in with Light; With NPTF Conduit; 28" Hg Vacuum to 150PSI Pressure Range
详细描述
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/8" NPTF Port; 24VDC Voltage; Flush Non-Locking Manual Override; Plug-in Base; Common Exhaust; Side Cylinder Ports; Speed Control; Plug-in with Light; With NPTF Conduit; 28" Hg Vacuum to 150PSI Pressure Range