Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

101-644NL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098963-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhREJsTDJnMllTOHhNREEzTmpZME5qSTBORE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnNU5qTmZNekF3V0RNd01DNXFjR2N8ZGMxZjJjYjVmYWJhMGQyYmExMDM1NDg1ZDM1NmRiN2NiYTlhZmIxODIwNDZiN2RmOWE2YTFlYjA2MjhhZDk5Nw
25098963 Hydraulic and Pneumatic Valves 

LEGEND VALVE LEGEND VALVE

101-644NL

Description

101-644NL FUL PRT COMPRESSION BALL VALVE ; LEAD FREE 3/4" T-1009 FORGED BRASS

Ball Valve; 3/4" Compression Ends; 600PSI Pressure Rating; No Lead Forged Brass Body; 1.7" Top to Inlet Center; Full Port; Oil/Water Media; TFM PTFE Seat/Thrust Washer Soft Goods Material; Brass Stem Trim Material; Quarter-Turn Handle; 600 CWP

Part #

101-644NL

BDI #
25098963

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LEGEND VALVE
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
Product Detail
Ball Valve
Product Specification
3/4" Compression Ends; 600PSI Pressure Rating; No Lead Forged Brass Body; 1.7" Top to Inlet Center; Full Port; Oil/Water Media; TFM PTFE Seat/Thrust Washer Soft Goods Material; Brass Stem Trim Material; Quarter-Turn Handle; 600 CWP
Long Description
Ball Valve; 3/4" Compression Ends; 600PSI Pressure Rating; No Lead Forged Brass Body; 1.7" Top to Inlet Center; Full Port; Oil/Water Media; TFM PTFE Seat/Thrust Washer Soft Goods Material; Brass Stem Trim Material; Quarter-Turn Handle; 600 CWP