Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

115-104NL 3/4IN T-457 DUAL CHECK NO LEAD https://www.bdiexpress.com/medias/INDLGNVALVEXX-115-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjF8aW1hZ2UvanBlZ3xhR1JqTDJnNE9DODVOek00TmpRM09EazJNRGswTG1wd1p3fDIzMGQ3NmJlZjJkYjJmZDE5NjBkY2M3YzZkZDExNmUyNjE2ZjU1Y2RmYTU1YzhhZWRlN2ZiYjMxYjA1NTM1Yjk
22535109 Hydraulic and Pneumatic Valves 

LEGEND VALVE LEGEND VALVE

115-104NL 3/4IN T-457 DUAL CHECK NO LEAD

Description

115-104NL 3/4IN T-457 DUAL CHECK NO LEAD ; CHECK VALVE

Check Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; 150 PSI CWP; 0 To 180 Deg F; Brass

Part #

115-104NL 3/4IN T-457 DUAL CHECK NO LEAD

BDI #
22535109

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LEGEND VALVE
Minimum Buy Quantity
N/A
UNSPSC
40141622
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI CWP
Operating Pressure Range
10 To 150 PSI CWP
Operating Temperature Range
0 To 180 Deg F
Body Material
Brass
Inch - Metric
Inch
Other Features
Lead Free
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Check
Manufacturer URL
Long Description
Check Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; 150 PSI CWP; 0 To 180 Deg F; Brass
Overall Width
2.38 Inch | 60.452 Millimeter
Overall Length
4.11 Inch | 104.4 Millimeter
Overall Height
2.38 Inch | 60.452 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh