Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

125349C https://www.bdiexpress.com/medias/INDBKTVALVEXX-12534-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFERmhMMmd6WlM4eE1EYzJPVFU1TXpNMk9EWXdOaTlKVGtSQ1MxUldRVXhXUlZoWVh6RXlOVE0wWHpNd01IZ3pNREF1YW5Cbnw1ODk0NTE4YmFhMmI4MmRhMTQxZmQzMjBkNDUzNmExMDQ4ZGI4MGI5ZTVkZmVlNzUzYjE1OWE2NzlhNjBiMTFl
15089671 Hydraulic and Pneumatic Valves 

BURKERT BURKERT

125349C

Description

BURKERT 125349C

Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 131 Deg F; FKM Seal; Brass

Part #

125349C

BDI #
15089671

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BURKERT
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 131 Deg F
Seal Type
FKM
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.burkert.com
Long Description
Flow Control Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 131 Deg F; FKM Seal; Brass
Overall Width
1.378 Inch | 35 Millimeter
Overall Height
2.886 Inch | 73.3 Millimeter
Overall Length
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh