Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1353G-611D-15 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27444742-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzV8aW1hZ2UvanBlZ3xhRGd4TDJnd05pOHhNRFF4T0RRek56UXlNekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRRM05ESmZNekF3ZURNd01DNXFjR2N8MjQ0NzViYzlkNWRhZGU0ODYzYjFmODA2NzgwZjhjOGFiNzM4OTFmYzFjNjZmYzg2YjJlMWUyZjE1OTczYzZhYg
27444742 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

1353G-611D-15

Description

1353G-611D-15 SOLENOID VALVE

Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 2 Position; 1-1/4" FNPT Port Size; 24VDC Voltage; With Light in Base; Internal Pilot; Non-Locking Manual Override; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; 150PSI Maximum Operating Pressure

Part #

1353G-611D-15

BDI #
27444742

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 4 Port; 4 Way; 2 Position; 1-1/4" FNPT Port Size; 24VDC Voltage; With Light in Base; Internal Pilot; Non-Locking Manual Override; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; 150PSI Maximum Operating Pressure
Long Description
Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 2 Position; 1-1/4" FNPT Port Size; 24VDC Voltage; With Light in Base; Internal Pilot; Non-Locking Manual Override; Base Mounted; Compressed Air/Vacuum/Inert Gas Fluid; 150PSI Maximum Operating Pressure