https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202578-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzJ8aW1hZ2UvanBlZ3xhR1kxTDJoall5OHhNREk1TnpjMk5qZ3dOVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56aGZNekF3ZURNd01DNXFjR2N8MTRmNDk3YzkwY2FkYTA2NTM3MjhkZDE5NmE5OTI1NmZiNGMwMDczNDY0MmExOWYwNzc2NmNlYzA5MDgzNTM1Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202578-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NzJ8aW1hZ2UvanBlZ3xhR1kxTDJoall5OHhNREk1TnpjMk5qZ3dOVFV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJMU56aGZNekF3ZURNd01DNXFjR2N8MTRmNDk3YzkwY2FkYTA2NTM3MjhkZDE5NmE5OTI1NmZiNGMwMDczNDY0MmExOWYwNzc2NmNlYzA5MDgzNTM1Zg
WATTS WATER TECH
WATTS WATER TECH
152A 10-50 3/4
WATTS WATER TECH WATTS WATER TECH
Description
152A 10-50 3/4 REGULATOR VALVE ; 3/4IN RANGE 10-50 M3
Pressure Reducing Valve; 3/4" FNPT Port; 10 to 50PSI Pressure Range; Iron Body; Stainless Steel Disc; 33 to 180 Degree F Operating Temperature
Part #
152A 10-50 3/4
BDI #
25202578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/152A-10-50-3-4/p/25202578
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Pressure Reducing
Manufacturer URL
https://www.watts.com
Product Detail
Pressure Reducing Valve
Product Specification
3/4" FNPT Port; 10 to 50PSI Pressure Range; Iron Body; Stainless Steel Disc; 33 to 180 Degree F Operating Temperature
Long Description
Pressure Reducing Valve; 3/4" FNPT Port; 10 to 50PSI Pressure Range; Iron Body; Stainless Steel Disc; 33 to 180 Degree F Operating Temperature

