

BURKERT
BURKERT
184566
BURKERT BURKERT
Description
184566 ; 3/2-WAY-PNEUMATIC VALVE 10 MM
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 2.5 to 10BAR Pressure; M2 X 20 Mounting; Stainless Steel Body; Polyamide Actuator; FKM Seal; -10 to 55 Degree C Temperature
Part #
184566
BDI #
25100753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/184566/p/25100753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.burkert.com
Weight / LBS
0.05512
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 2.5 to 10BAR Pressure; M2 X 20 Mounting; Stainless Steel Body; Polyamide Actuator; FKM Seal; -10 to 55 Degree C Temperature
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 2.5 to 10BAR Pressure; M2 X 20 Mounting; Stainless Steel Body; Polyamide Actuator; FKM Seal; -10 to 55 Degree C Temperature