Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1960414 https://www.bdiexpress.com/medias/INDLOCVALVEX-1960414-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0NnxpbWFnZS9qcGVnfGFEa3lMMmhoTWk4eE1EY3dOemczT0RNM09UVTFNQzlKVGtSTVQwTldRVXhXUlZoZk1UazJNRFF4TkY4ek1EQjRNekF3TG1wd1p3fGRlODQ5ZDg2MjMzNWE3MjU5MTY0ZmE0N2E2MDA5MWVkZDMwMjVkODE3ZmEwMTkwNWU1MGZlNWJiOWZkMTkxM2Q
20538963 Hydraulic and Pneumatic Valves 

LOCTITE LOCTITE

1960414

Description

1960414 DISPENSE VALVE ; NON-RETURNABLE EQ VA26 50BAR

Dispense Valve; 8.3" Length x 1.2" Diameter x 4" Height; 10000 To 1000000 cP Viscosity Range; 1/4"-19 BSPT Female Inlet Thread; 725 PSI Product Fluid Pressure

Part #

1960414

BDI #
20538963

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.2
Product Group - BDI
F02352
Noun
Valve
Keyword String
Dispense
Manufacturer URL
https://www.loctiteproducts.com
Manufacturer Internal Number
1960414
Weight / LBS
1.2
Product Detail
Dispense Valve
Product Specification
8.3" Length x 1.2" Diameter x 4" Height; 10000 To 1000000 cP Viscosity Range; 1/4"-19 BSPT Female Inlet Thread; 725 PSI Product Fluid Pressure
Long Description
Dispense Valve; 8.3" Length x 1.2" Diameter x 4" Height; 10000 To 1000000 cP Viscosity Range; 1/4"-19 BSPT Female Inlet Thread; 725 PSI Product Fluid Pressure