Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

223SB X 2.5 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110962-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhR0V3TDJnME5pOHhNREEzTmpVNU9USXlNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNU5qSmZNekF3V0RNd01DNXFjR2N8MWJmNGQ3NmNlMWM0YmNkZDllZTc1NWZjYTE0YjJiNTAwNGVjMWEwNDFmYjliZjgwMGU4YTZmMTNkYWQyNTgxMw
25110962 Hydraulic and Pneumatic Valves 

WATTS WATER TECH WATTS WATER TECH

223SB X 2.5

Description

223SB X 2.5IN PRESSURE REDUCING VALVE ; 2.5" SIZE BUILT-IN BYPASS

Pressure Reducing Valve; 1/2" FNPT; 3 Way; 300PSI Maximum Working Pressure; 50PSI Standard Reduced Pressure Setting; 25 to 75PSI Adjustable Reduced Pressure Range; 0 to 160 Degree F Operating Temperature; Iron Body Material; Reinforced EPDM Disc Material; High Temperature Resisting Diaphragm

Part #

223SB X 2.5

BDI #
25110962

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WATTS WATER TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Pressure Reducing
Manufacturer URL
https://www.watts.com
Product Detail
Pressure Reducing Valve
Product Specification
1/2" FNPT; 3 Way; 300PSI Maximum Working Pressure; 50PSI Standard Reduced Pressure Setting; 25 to 75PSI Adjustable Reduced Pressure Range; 0 to 160 Degree F Operating Temperature; Iron Body Material; Reinforced EPDM Disc Material; High Temperature Resisting Diaphragm
Long Description
Pressure Reducing Valve; 1/2" FNPT; 3 Way; 300PSI Maximum Working Pressure; 50PSI Standard Reduced Pressure Setting; 25 to 75PSI Adjustable Reduced Pressure Range; 0 to 160 Degree F Operating Temperature; Iron Body Material; Reinforced EPDM Disc Material; High Temperature Resisting Diaphragm