

MAC VALVES
MAC VALVES
225B-110CCAA
MAC VALVES MAC VALVES
Description
225B-110CCAA SOL VLV ; 3-WAY 1/4NPTF
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Vacuum to 10BAR Pressure; -18 to 40 Degree C Temperature Range; 1/2" NPT Conduit with Wiring box
Part #
225B-110CCAA
BDI #
27356108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/225B-110CCAA/p/27356108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Vacuum to 10BAR Pressure; -18 to 40 Degree C Temperature Range; 1/2" NPT Conduit with Wiring box
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1/4" NPTF Port; 110/120VAC at 50/60HZ Voltage; Spring Return; Vacuum to 10BAR Pressure; -18 to 40 Degree C Temperature Range; 1/2" NPT Conduit with Wiring box