Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

225B-611JA https://www.bdiexpress.com/medias/SROMACVALVEX-SOLEN-225B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDh8aW1hZ2UvanBlZ3xhRFppTDJnME9TODVPVGt5TVRFNE1UY3pOekkyTDFOU1QwMUJRMVpCVEZaRldGOVRUMHhGVGw4eU1qVkNYek13TUhnek1EQXVhbkJufDM0NzM4MGY2NDFkOGI2NGE5Y2I4M2QzNGQyNjRhZDczYWFhMzkzMDg2MDVhMDcyMjY1ZDgxNzA5MjA5ZmYxYTQ
20289005 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

225B-611JA

Description

225B-611JA POPPET VALVE ; 1/4" BSP

Solenoid Valve; 3 Way; 2 Position; 24VDC; 1/4" FNPTF; Single Solenoid; Universal; Vacuum To 150 PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 8.5W; 0.5Cv Flow; 0 To 140 Degree F; Square Connector

Part #

225B-611JA

BDI #
20289005

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.001
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
3 Way; 2 Position; 24VDC; 1/4" FNPTF; Single Solenoid; Universal; Vacuum To 150 PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 8.5W; 0.5Cv Flow; 0 To 140 Degree F; Square Connector
Long Description
Solenoid Valve; 3 Way; 2 Position; 24VDC; 1/4" FNPTF; Single Solenoid; Universal; Vacuum To 150 PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 8.5W; 0.5Cv Flow; 0 To 140 Degree F; Square Connector