

WATTS WATER TECH
WATTS WATER TECH
25 AUB-LP X 2IN
WATTS WATER TECH WATTS WATER TECH
Description
25 AUB-LP X 2IN PRESSURE REDUCING VALVE ; 2" SIZE 10-35PSI RANGE
Low Pressure Reducing Valve; 2" Size; 10-35PSI Pressure; Bronze Body; Stainless Steel Integral Strainer; Reinforced EPDM Diaphragm; EPDM Control Valve Disc; 33 to 160 Degree F Temperature Range
Part #
25 AUB-LP X 2IN
BDI #
25110961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/25-AUB-LP-X-2IN/p/25110961
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Low Pressure Reducing
Manufacturer URL
https://www.watts.com
Product Detail
Low Pressure Reducing Valve
Product Specification
2" Size; 10-35PSI Pressure; Bronze Body; Stainless Steel Integral Strainer; Reinforced EPDM Diaphragm; EPDM Control Valve Disc; 33 to 160 Degree F Temperature Range
Long Description
Low Pressure Reducing Valve; 2" Size; 10-35PSI Pressure; Bronze Body; Stainless Steel Integral Strainer; Reinforced EPDM Diaphragm; EPDM Control Valve Disc; 33 to 160 Degree F Temperature Range