https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493030-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDh8aW1hZ2UvanBlZ3xhRFEwTDJnM09DOHhNRFV3TnpNNU9UWTVNak14T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNd016QmZNekF3ZURNd01DNXFjR2N8MGQyNjRhMzZjYTYwNTk3YzIyZWNlM2VmYzQyMTY4NjM1NGFlZDc0OTcxZWVhNTIxYzFlNmYzYTg0ZGUxZGJkNw
GRACO
GRACO
255179
GRACO GRACO
Description
255179 DISPENSE VALVE
Dispense Valve; 2 Port; 1/8" FNPT Air Inlet Size; 9/16" Female UNF Fluid Inlet Size; 7/8" Fluid Outlet Size; Plural-Component; 3000PSI Maximum Working Pressure; For Bonding | Sealing | Gasketing | Potting | Encapsulation | Thermal Management | Molding
Part #
255179
BDI #
27493030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/255179/p/27493030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Product Detail
Dispense Valve
Product Specification
2 Port; 1/8" FNPT Air Inlet Size; 9/16" Female UNF Fluid Inlet Size; 7/8" Fluid Outlet Size; Plural-Component; 3000PSI Maximum Working Pressure
Long Description
Dispense Valve; 2 Port; 1/8" FNPT Air Inlet Size; 9/16" Female UNF Fluid Inlet Size; 7/8" Fluid Outlet Size; Plural-Component; 3000PSI Maximum Working Pressure; For Bonding | Sealing | Gasketing | Potting | Encapsulation | Thermal Management | Molding