Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2S050-15 VALVE 2/2 1/2IN W/O COIL https://www.bdiexpress.com/medias/INDAITVALVEXX-2S0-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDV8aW1hZ2UvanBlZ3xhRE0yTDJnd055ODVOek00TmpJMU56RXlNVFU0TG1wd1p3fGMzNTgwODZiNTQ2N2Q1MjUxMGE2YTQwZmUwZTk3MWQwZDdmMjkxZTIyMzg5NzFmOWQwOTUzMGQ0MDA1ZWE0Yjk
17024367 Hydraulic and Pneumatic Valves 

AIRTAC AIRTAC

2S050-15 VALVE 2/2 1/2IN W/O COIL

Description

AIRTAC 2S050-15 VALVE 2/2 1/2IN W/O COIL

Flow Control Solenoid Valve; Solenoid; 1/2" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel

Part #

2S050-15 VALVE 2/2 1/2IN W/O COIL

BDI #
17024367

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AIRTAC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.59
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://global.airtac.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/2" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel
Long Description
Flow Control Solenoid Valve; Solenoid; 1/2" Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; -4 To 158 Deg F; FPM-F Seal; Stainless Steel