

MAC VALVES
MAC VALVES
46A-AA1-JDAO-1KA
MAC VALVES MAC VALVES
Description
46A-AA1-JDAO-1KA SOLENOID VALVE ; 24V DC 5.4 W 0.3 CV 9.4MM DIN PLUG
Solenoid Valve; 4 Way; 2 Position; 24VDC; 1/8" FNPTF; Single Solenoid; Single Operator; 120PSI Pressure; Inline Mounting; Recessed Non-Locking Operator; Compressed Air; 5.4W; 0.3Cv Flow; 0 to 120 Degree F; Mini Square Connector; Without Flow Control
Part #
46A-AA1-JDAO-1KA
BDI #
21516371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/46A-AA1-JDAO-1KA/p/21516371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.27
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
4 Way; 2 Position; 24VDC; 1/8" FNPTF; Single Solenoid; Single Operator; 120PSI Pressure; Inline Mounting; Recessed Non-Locking Operator; Compressed Air; 5.4W; 0.3Cv Flow; 0 to 120 Degree F; Mini Square Connector; Without Flow Control
Long Description
Solenoid Valve; 4 Way; 2 Position; 24VDC; 1/8" FNPTF; Single Solenoid; Single Operator; 120PSI Pressure; Inline Mounting; Recessed Non-Locking Operator; Compressed Air; 5.4W; 0.3Cv Flow; 0 to 120 Degree F; Mini Square Connector; Without Flow Control