Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4F21008 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27569872-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTV8aW1hZ2UvanBlZ3xhRE00TDJoaE9DOHhNRFV3TnpBM01ESTBNamcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmprNE56SmZNekF3ZURNd01DNXFjR2N8MDUwYTdmYTBiNTllYmE1OGM5NDk4ZmVjZTNjMzUwNTE5MTRiM2I4ZWY2Zjc2OTE2ZTFjNTdlOGZlMDA0Y2Y4Yg
27569872 Hydraulic and Pneumatic Valves 

AIRTAC AIRTAC

4F21008

Description

AIRTAC 4F21008

Foot Pedal Valve; 5 Port; 4 Way; 2 Position; 1/4" Port Size; Aluminum; Air Fluid; 1MPa Maximum Operating Pressure; -20 to 70 Degree C Temperature

Part #

4F21008

BDI #
27569872

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AIRTAC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8424.90.90.80
Noun
Valve
Keyword String
Foot Pedal
Product Detail
Foot Pedal Valve
Product Specification
5 Port; 4 Way; 2 Position; 1/4" Port Size; Aluminum; Air Fluid; 1MPa Maximum Operating Pressure; -20 to 70 Degree C Temperature
Long Description
Foot Pedal Valve; 5 Port; 4 Way; 2 Position; 1/4" Port Size; Aluminum; Air Fluid; 1MPa Maximum Operating Pressure; -20 to 70 Degree C Temperature