

AIRTAC
AIRTAC
4V220-08-B
AIRTAC AIRTAC
Description
AIRTAC 4V220-08-B
Solenoid Valve; Double Solenoid; 5 Port; 2 Way; 3 Position; 1/4" Port; 24VDC Voltage; Air Fluid; 114PSI Maximum Operating Pressure; -20 to 70 Degree C Temperature
Part #
4V220-08-B
BDI #
25197215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/4V220-08-B/p/25197215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://global.airtac.com
Weight / LBS
0.70548
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 5 Port; 2 Way; 3 Position; 1/4" Port; 24VDC Voltage; Air Fluid; 114PSI Maximum Operating Pressure; -20 to 70 Degree C Temperature
Long Description
Solenoid Valve; Double Solenoid; 5 Port; 2 Way; 3 Position; 1/4" Port; 24VDC Voltage; Air Fluid; 114PSI Maximum Operating Pressure; -20 to 70 Degree C Temperature