Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

503610 MK 15 NC G1/2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25104874-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjN8aW1hZ2UvanBlZ3xhRGt6TDJoa1pDOHhNREEzTmpZMU56WTRNRFF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURRNE56UmZNekF3V0RNd01DNXFjR2N8ODU1NjFlNmNkZmVmZGRhMmM0ZWFmNmRhMTFiMGNjOTYzNmY0ZmZjMjdjYTJjY2MxZGVlOThlOGI2YTNjODA4OQ
25104874 Hydraulic and Pneumatic Valves 

CO - AX VALVES CO - AX VALVES

503610 MK 15 NC G1/2

Description

CO - AX VALVES 503610 MK 15 NC G1/2

Direct Acting Valve; 1/2" Size; 2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 184MM Length; 85MM Height

Part #

503610 MK 15 NC G1/2

BDI #
25104874

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MULLER CO-AX
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Direct
Manufacturer URL
https://www.coaxvalves.com
Product Detail
Direct Acting Valve
Product Specification
1/2" Size; 2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 184MM Length; 85MM Height
Long Description
Direct Acting Valve; 1/2" Size; 2 Way; 2 Position; NC Function; -20 to 100 Degree C Media Temperature; Brass Body; Single Solenoid; Pressure Balanced/Spring Return; 184MM Length; 85MM Height