

CO - AX VALVES
CO - AX VALVES
526127 VMK 15 NC G 1/2
CO - AX VALVES CO - AX VALVES
Description
CO - AX VALVES 526127 VMK 15 NC G 1/2
Control Valve; 2 Way; 2 Position; 1/2" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; -20 to 160 Degree C Media Temperature
Part #
526127 VMK 15 NC G 1/2
BDI #
25094443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/526127-VMK-15-NC-G-1-2/p/25094443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.coaxvalves.com
Product Detail
Control Valve
Product Specification
2 Way; 2 Position; 1/2" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; -20 to 160 Degree C Media Temperature
Long Description
Control Valve; 2 Way; 2 Position; 1/2" Port; Normally Closed; Brass Body; Pressure Balanced/Spring Return; -20 to 160 Degree C Media Temperature