BURKERT
BURKERT
528200-A13 n.138301
BURKERT BURKERT
Description
BURKERT 528200-A13 n.138301
Flow Control Solenoid Valve; Solenoid; 1/2" G Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid Air Pilot; 145 PSI; 32 To 131 Deg F; NBR Seal; Brass
Part #
528200-A13 n.138301
BDI #
15043407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/528200-A13-n-138301/p/15043407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.5
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.burkert.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/2" G Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid Air Pilot; 145 PSI; 32 To 131 Deg F; NBR Seal; Brass
Long Description
Flow Control Solenoid Valve; Solenoid; 1/2" G Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Solenoid Air Pilot; 145 PSI; 32 To 131 Deg F; NBR Seal; Brass