Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

57D-32-611CA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25185291-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMTF8aW1hZ2UvanBlZ3xhREU1TDJneVpTOHhNREk1TnpNM09Ea3pNRGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RVeU9URmZNekF3ZURNd01DNXFjR2N8OTdiOWY2ZjhiZTI2YTgwZDFiMjMwMWRmYmNhYmE0MmZlNzc5YTgwMjliMjU2OGY2ZTgwZjIwZTc3Zjk0YzRiMQ
25179902 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

57D-32-611CA

Description

57D-32-611CA SOLENOID VALVE

Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 3/4" NPTF Port Size; 24VDC Voltage; Non-Locking Manual Override; 1/2" NPS Conduit; External Pilot; Inline Mounting; 150PSI Maximum Operating Pressure

Part #

57D-32-611CA

BDI #
25179902

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.25
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 3/4" NPTF Port Size; 24VDC Voltage; Non-Locking Manual Override; 1/2" NPS Conduit; External Pilot; Inline Mounting; 150PSI Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 3/4" NPTF Port Size; 24VDC Voltage; Non-Locking Manual Override; 1/2" NPS Conduit; External Pilot; Inline Mounting; 150PSI Maximum Operating Pressure