

MAC VALVES
MAC VALVES
58D-43-111CA
MAC VALVES MAC VALVES
Description
58D-43-111CA SOLENOID VALVE ; 1-1/2 NPTF 120/60 110/50 24 VDC (6.0 W)
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1-1/2" NPTF Port; 110/120VAC at 50/60HZ Voltage; Non-Locking Manual Override; External Pilot; Inline Mounting; 1/2" NPS Conduit; 150PSI Maximum Operating Pressure
Part #
58D-43-111CA
BDI #
25171457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/58D-43-111CA/p/25171457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 1-1/2" NPTF Port; 110/120VAC at 50/60HZ Voltage; Non-Locking Manual Override; External Pilot; Inline Mounting; 1/2" NPS Conduit; 150PSI Maximum Operating Pressure
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 1-1/2" NPTF Port; 110/120VAC at 50/60HZ Voltage; Non-Locking Manual Override; External Pilot; Inline Mounting; 1/2" NPS Conduit; 150PSI Maximum Operating Pressure