Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

599-03133 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107801-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDN8aW1hZ2UvanBlZ3xhRGcxTDJnd1pDOHhNREEzTmpVME5UVXhOVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjNE1ERmZNekF3V0RNd01DNXFjR2N8OWIyYzRiZDE3NDc1MjRhM2IxMDM3N2VlNWRkMDVkYzdmZDBmOTczMWYxMjAyOGVkYjM1YWNkMTViMzMwZDc2NQ
25107802 Hydraulic and Pneumatic Valves 

SIEMENS SIEMENS

599-03133

Description

599-03133 GLOBE VALVE ; 1 1/2"NC SS 250 25.0CV

Globe Valve; 1-1/2" Female Size; 2 Way; Normally Closed; 25 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam

Part #

599-03133

BDI #
25107802

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SIEMENS
Minimum Buy Quantity
N/A
UNSPSC
40141611
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.10.00.60
Noun
Valve
Keyword String
Globe
Manufacturer URL
https://www.siemens.com
Product Detail
Globe Valve
Product Specification
1-1/2" Female Size; 2 Way; Normally Closed; 25 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam
Long Description
Globe Valve; 1-1/2" Female Size; 2 Way; Normally Closed; 25 Cv; Equal Percent; SS Trim; ANSI 250; Stainless Steel Stem; ASTM A582 Type 303; EPDM O-Ring Normal Duty Packing; Single Metal-to-Metal Seat; 20 to 250 Degree F Medium Temperature; 3/4" Stroke; Medium Saturated Steam | Water | Water with Anti-freeze | Steam