

MAC VALVES
MAC VALVES
6211C-000-PM-111DA
MAC VALVES MAC VALVES
Description
6211C-000-PM-111DA SOLENOID VALVE ; 110/120V AC 1.6 CV 150 PSI
Solenoid Valve; 4 Way; 2 Position; 110/120VAC at 50/60Hz; Single Solenoid; Pilot Air; 150PSI Pressure; Universal Mounting; Recessed Non-Locking Operator; 1.6Cv Flow; 0 to 120 Degree F; Plug-In Sub-Base Connector
Part #
6211C-000-PM-111DA
BDI #
21445796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/6211C-000-PM-111DA/p/21445796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.5
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
4 Way; 2 Position; 110/120VAC at 50/60Hz; Single Solenoid; Pilot Air; 150PSI Pressure; Universal Mounting; Recessed Non-Locking Operator; 1.6Cv Flow; 0 to 120 Degree F; Plug-In Sub-Base Connector
Long Description
Solenoid Valve; 4 Way; 2 Position; 110/120VAC at 50/60Hz; Single Solenoid; Pilot Air; 150PSI Pressure; Universal Mounting; Recessed Non-Locking Operator; 1.6Cv Flow; 0 to 120 Degree F; Plug-In Sub-Base Connector