Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6524-D04,0-FM14-0000-ZO-024/BA-AA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103471-300X300.jpg?context=bWFzdGVyfHJvb3R8ODgwM3xpbWFnZS9qcGVnfGFEQTFMMmcyTmk4eE1EQTNOalkxTmpJM01UTTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRE0wTnpGZk16QXdXRE13TUM1cWNHY3w4NDhlZDIzZDUzOGQyYzM3N2I5MzZhNTVkMWUwMjAzM2Y2ZTVlOTE1NTMyMzE4YzYxOTllNmIxZjMyY2RjNWY1
25103471 Hydraulic and Pneumatic Valves 

BURKERT BURKERT

6524-D04,0-FM14-0000-ZO-024/BA-AA

Description

BURKERT 6524-D04,0-FM14-0000-ZO-024/BA-AA

Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 6MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting; Plunger Actuator

Part #

6524-D04,0-FM14-0000-ZO-024/BA-AA

BDI #
25103471

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BURKERT
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.03
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.burkert.com
Weight / LBS
0.05512
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 6MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting; Plunger Actuator
Long Description
Solenoid Valve; Single Solenoid; 3 Port; 2 Way; 2 Position; 10MM Nominal Size; 24VDC Voltage; Spring Return; 6MM Main Orifice; 2.5 to 10BAR Pressure; -10 to 50 Degree C Temperature; M2 X 20 Mounting; Polyamide Wetted Material; Polyamide Manual Actuation Material; FKM Seat Seal; Direct Acting; Plunger Actuator