

JAMESBURY VALVES
JAMESBURY VALVES
6IN 815L-11-22HBXZ/WSH38
JAMESBURY VALVES JAMESBURY VALVES
Description
6IN 815L-11-22HBXZ/WSH38 BUTTERFLY VALVE
Butterfly Valve; 6" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal; WSH-38 Handle Operated
Part #
6IN 815L-11-22HBXZ/WSH38
BDI #
25092922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/6IN-815L-11-22HBXZ-WSH38/p/25092922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141619
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
https://www.valmet.com
Product Detail
Butterfly Valve
Product Specification
6" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal; WSH-38 Handle Operated
Long Description
Butterfly Valve; 6" Nominal Size; ANSI Class 150; Single Flange Lugged; Non Fire-Tite Standard Seat; Carbon Steel Material; 316 Stainless Steel Disc; 17-4 PH Shaft; Xtreme Seat and Carbon-Filled Enhanced PTFE Seal; WSH-38 Handle Operated