Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7001000410 https://www.bdiexpress.com/medias/INDMTWVALVEXX-70010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Mzl8aW1hZ2UvanBlZ3xhR1JtTDJobE1TODVOek00TmpVeU5EVXdPRFEyTG1wd1p3fDk3MTlhNmU5ODUzM2Y4NjJlOTlhNDRmNjVjYzkzY2MxZTEzZjExNTAwOWJhYzI4YTAxNjQ0NzQzNTI0MzI3MzM
15074524 Hydraulic and Pneumatic Valves 

METAL WORK PNEUMATIC METAL WORK PNEUMATIC

7001000410

Description

7001000410 ROLLER VLV ; 5/2 G1/8NC

Mechanical Valve; Mechanical; 1/8" Port; 5 Port - 4 Way; 2 Position; Pneumatic; Air Pilot - Roller Lever/Spring Return; 145 PSI; 14 To 140 Deg F; Aluminum

Part #

7001000410

BDI #
15074524

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
METAL WORK PNEUMATIC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.metalwork.it
Product Detail
Mechanical Valve
Product Specification
Mechanical; 1/8" Port; 5 Port - 4 Way; 2 Position; Pneumatic; Air Pilot - Roller Lever/Spring Return; 145 PSI; 14 To 140 Deg F; Aluminum
Long Description
Mechanical Valve; Mechanical; 1/8" Port; 5 Port - 4 Way; 2 Position; Pneumatic; Air Pilot - Roller Lever/Spring Return; 145 PSI; 14 To 140 Deg F; Aluminum