Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7020021200 ELEKTROZAWÓR https://www.bdiexpress.com/medias/INDMTWVALVEX-7020021200-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2MXxpbWFnZS9qcGVnfGFEazJMMmd3WVM4eE1EazBPRGs0T0RVek5EZ3hOQzlKVGtSTlZGZFdRVXhXUlZoZk56QXlNREF5TVRJd01GOHpNREI0TXpBd0xtcHdad3xkYTA1ZjM2ZDhmOWQyZjZiMGQ5Y2JlODA5MGYzNmI3YWE2NzAxMTQ3MGM1MTBhN2Q0NTVjOTkzYmJlYTgzMTA5
27776851 Hydraulic and Pneumatic Valves 

METAL WORK PNEUMATIC METAL WORK PNEUMATIC

7020021200 ELEKTROZAWÓR

Description

7020021200 SOLENOID VALVE ; 5/2 BISTABLE 1/4 BSP

Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F

Part #

7020021200 ELEKTROZAWÓR

BDI #
27776851

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
METAL WORK PNEUMATIC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
Product Group - BDI
F02172
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return
Voltage
24-110-220 VAC/50-60 Hz | 12-24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
14.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
1100 L/Min Flow Rate | 7.5MM Nominal Diameter | Electro-Pneumatic Type | IP65 Enclosure | Bistable | No Indication
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://metalwork.in
Weight / LBS
0.52
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; Pneumatic; 24-110-220 VAC/50-60 Hz | 12-24 VDC; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Overall Length
7.598 Inch | 193 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh