

WATTS WATER TECH
WATTS WATER TECH
740-030 3/4
WATTS WATER TECH WATTS WATER TECH
Description
740-030 3/4 SAFETY VALVE ; PRESS RELIEF 3/4" NPT
Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Iron Body; 30PSI Set Pressure; 30 to 75PSI Working Pressure; 250 Degree F Maximum Temperature
Part #
740-030 3/4
BDI #
25202581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/740-030-3-4/p/25202581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141652
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief Pressure
Manufacturer URL
https://www.watts.com
Product Detail
Pressure Relief Valve
Product Specification
2 Port; 2 Position; 3/4" FNPT Port; Iron Body; 30PSI Set Pressure; 30 to 75PSI Working Pressure; 250 Degree F Maximum Temperature
Long Description
Pressure Relief Valve; 2 Port; 2 Position; 3/4" FNPT Port; Iron Body; 30PSI Set Pressure; 30 to 75PSI Working Pressure; 250 Degree F Maximum Temperature