APOLLO VALVES
APOLLO VALVES
76-108-01
APOLLO VALVES APOLLO VALVES
Description
76-108-01 BALL VALVE ; POR 2IN SS FULL PORT FNPT
Ball Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 1500 PSI; PTFE; Stainless Steel
Part #
76-108-01
BDI #
20516289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/76-108-01/p/20516289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.74
EAN
0670750699153
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
Steam 150 PSI | CWP 1500 PSI
Operating Pressure Range
Steam 0 To 150 PSI | CWP 0 To 1500 PSI
Seal Type
PTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Two Piece Design
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
6.1
Long Description
Ball Valve; 2" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 1500 PSI; PTFE; Stainless Steel
Overall Length
10.44 Inch | 265.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh