TOPRING
TOPRING
80.961.03
TOPRING TOPRING
Description
80.961.03 SOLENOID VALVE ; 2 24VDC 5/2 1/4NPT OPTIMA
Spool Solenoid Valve; Spool; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Solenoid - Air Pilot; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
Part #
80.961.03
BDI #
18392015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/80-961-03/p/18392015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0
EAN
0774679938215
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.topring.com
Product Detail
Spool Solenoid Valve
Product Specification
Spool; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Solenoid - Air Pilot; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum
Long Description
Spool Solenoid Valve; Spool; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 24VDC; Solenoid - Air Pilot/Solenoid - Air Pilot; 145 PSI; 41 To 140 Deg F; Oil Resistant Rubber Seal; Aluminum