Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

811C-PM-111JM-152 https://www.bdiexpress.com/medias/SROMACVALVEX-SOL-800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjl8aW1hZ2UvanBlZ3xhR1EwTDJneFppODVPVGt5TVRFNU1USXpPVGs0TDFOU1QwMUJRMVpCVEZaRldGOVRUMHhmT0RBd1h6TXdNSGd6TURBdWFuQm58MzhjNmRiYmMyNTQ4MTFjMTk3MzI0YzBlMzY1MDczMzQ1YWIzMDQ4NGQwODRlYzAwNWM0Y2JhNWNhNWVjYWU4OQ
21445972 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

811C-PM-111JM-152

Description

811C-PM-111JM-152 SOLENOID VALVE ; 110/120 50/60HZ 1/4IN NPTF 5/2 1.4CV SGL

Solenoid Valve; 5 Way; 2 Position; 120/110VAC at 60/50Hz; 1/4" FNPTF; Single Solenoid; Internal Air Spring; Inline Mounting; 1.4Cv Flow Rate; 800 Series; Non-Locking; Male Rectangular Connector

Part #

811C-PM-111JM-152

BDI #
21445972

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
5 Way; 2 Position; 120/110VAC at 60/50Hz; 1/4" FNPTF; Single Solenoid; Internal Air Spring; Inline Mounting; 1.4Cv Flow Rate; 800 Series; Non-Locking; Male Rectangular Connector
Long Description
Solenoid Valve; 5 Way; 2 Position; 120/110VAC at 60/50Hz; 1/4" FNPTF; Single Solenoid; Internal Air Spring; Inline Mounting; 1.4Cv Flow Rate; 800 Series; Non-Locking; Male Rectangular Connector