

ASCO VALVE
ASCO VALVE
8215G023VDC240/DCD
ASCO VALVE ASCO VALVE
Description
8215G023VDC240/DCD SOLENOID VALVE, 1/2 X 3/4 2NO ALUM 11.6/F W (SMARTCATALOG)
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 104 Deg F; Viton Seal; Aluminum
Part #
8215G023VDC240/DCD
BDI #
27240477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8215G023VDC240-DCD/p/27240477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240 VDC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Viton
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.3
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 240 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 104 Deg F; Viton Seal; Aluminum
Overall Length
3.515 Inch | 89.281 Millimeter
Overall Width
2.452 Inch | 62.281 Millimeter
Overall Height
4.433 Inch | 112.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh