

ASCO VALVE
ASCO VALVE
8262H220TMBAC480/60,440/50D
ASCO VALVE ASCO VALVE
Description
8262H220TMBAC480/60,440/50D VALVE, SOLENOID 1/4 X 5/32 2NC SS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 440/50 VAC - 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil 145 PSI/Water 200 PSI; -13 To 180 Deg F; Teflon Seal; Stainless Steel
Part #
8262H220TMBAC480/60,440/50D
BDI #
27230191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H220TMBAC480-60,440-50D/p/27230191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
440/50 VAC | 480/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 210 PSI | Light Oil 145 PSI | Water 200 PSI
Operating Pressure Range
Air - Inert Gas 0 To 210 PSI | Light Oil 0 To 145 PSI | Water 0 To 200 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Teflon
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Mounting Bracket | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.28
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 440/50 VAC - 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil 145 PSI/Water 200 PSI; -13 To 180 Deg F; Teflon Seal; Stainless Steel
Overall Height
3.12 Inch | 79.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh