

ASCO VALVE
ASCO VALVE
8263H200LFAC100/60D
ASCO VALVE ASCO VALVE
Description
8263H200LFAC100/60D SOLENOID VALVE, 3/8 X 5/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 100/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil 100 PSI/Water 185 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
8263H200LFAC100/60D
BDI #
27183566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263H200LFAC100-60D/p/27183566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 210 PSI | Light Oil 100 PSI | Water 185 PSI
Operating Pressure Range
Air - Inert Gas 0 To 210 PSI | Light Oil 0 To 100 PSI | Water 0 To 185 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | Ambient Temperature -25 To 55 Deg C | Lead-free Brass Body | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 100/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 210 PSI/Light Oil 100 PSI/Water 185 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.2 Inch | 81.28 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh