

ASCO VALVE
ASCO VALVE
8263H308EAC240/60D
ASCO VALVE ASCO VALVE
Description
8263H308EAC240/60D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 17.1/H W (SMARTCATALOG)
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid/Spring Return; Hot Water 60 PSI/Steam 60 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 307 Deg F; EPDM Seal; Brass
Part #
8263H308EAC240/60D
BDI #
27171989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263H308EAC240-60D/p/27171989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 60 PSI | Steam 60 PSI
Operating Pressure Range
Hot Water 0 To 60 PSI | Steam 0 To 60 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 307 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
1 Cv Factor | 9/32" Orifice Size | Steam/Hot Water Service | Normally Closed | Direct Acting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid/Spring Return; Hot Water 60 PSI/Steam 60 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 307 Deg F; EPDM Seal; Brass
Overall Length
3.13 Inch | 79.5 Millimeter
Overall Height
3.21 Inch | 81.534 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh